Shop All Adhesive Discs
Diablo
PSA Sanding Disc, 5", 80G, PK5
Mfr # DCD050080P05G
Zoro # G7556571
product price: $3.69
/pk 5, $0.74/ea
Sold in multiples of 10 for $36.90
$36.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Ceramic
- Grade Coarse
- Series StickFast
- Abrasive Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DCD050080P05G
- Zoro # G7556571
- UPC # 008925093817
- Country of Origin Switzerland
- Category Adhesive Discs
Dimensions
Disc Diameter | 5" |
Details
Item | ROS Disc |
Vacuum Hole Design | No Hole |
Abrasive Material | Ceramic |
Grade | Coarse |
Series | StickFast |
Abrasive Grit | 80 |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
PSA Sanding Disc,5 In.,80G,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cartridge Roll 341D, 3/16inx1inx3/32 in, (7010363852)
- CONTINENTAL ABRASIVES SG-3 Double Cut Arch Pointed Nose Tungsten Carbide Burr (CB-SG3D)
- CYCLONE MFG. Cyclone 60-100 Grit Glass Beads (5002)
- WEILER Single Spiral Brush, Manual, 0.25"dia. (91055)
- DIABLO PSA Sanding Disc, 5", 40G, PK50 (DCD050040P50G)
- DIABLO PSA Sanding Disc, 5", 120G, PK50 (DCD050120P50G)
- DIABLO PSA Sanding Disc, 5", 180G, PK50 (DCD050180P50G)
- DIABLO PSA Sanding Disc, 6", 40G, PK5 (DCD060040P05G)
- DIABLO PSA Sanding Disc, 6", 80G, PK5 (DCD060080P05G)
- DIABLO StickFast 5 in. Ceramic Blend Pressure Sensitive Adhesive Sanding Disc 180 Grit Very Fine 50 (DCD050180P50G)
- VSM VSM 8" Diameter PSA Sanding Disc, Zirconia, 60G, X-Weight, PK 10 (108067)
- Diablo Adhesive Discs