Shop All Adhesive Discs
Diablo
PSA Sanding Disc, 5", 60G, PK50
Mfr # DCD050060P50G
Zoro # G7556495
product price: $14.97
/pk 50, $0.30/ea
$14.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Ceramic
- Grade Ultra Coarse
- Series StickFast
- Abrasive Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DCD050060P50G
- Zoro # G7556495
- UPC # 008925093756
- Country of Origin Switzerland
- Category Adhesive Discs
Dimensions
Disc Diameter | 5" |
Details
Item | ROS Disc |
Vacuum Hole Design | No Hole |
Abrasive Material | Ceramic |
Grade | Ultra Coarse |
Series | StickFast |
Abrasive Grit | 60 |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
PSA Sanding Disc,5 In.,60G,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Carbide Bur, 6.00Mm (42250027M)
- PFERD A5 Vitrified Mounted Point 1/4" Shank - Ceramic oxide 46 Grit TOUGH (30006)
- WEILER Twist Wire Wheel Wire Brush, Arbor, 4" (94102)
- ALC Aluminum Oxide, Coarse, 25 lb. (40099)
- DIABLO PSA Sanding Disc, 5", 100G, PK50 (DCD050100P50G)
- DIABLO PSA Sanding Disc, 6", 80G, PK5 (DCD060080P05G)
- DIABLO PSA Sanding Disc, 5", 120G, PK5 (DCD050120P05G)
- DIABLO PSA Sanding Disc, 5", 120G, PK50 (DCD050120P50G)
- DIABLO StickFast 5 in. Ceramic Blend Pressure Sensitive Adhesive Sanding Disc 40 Grit Ultra Coarse 5 (DCD050040P50G)
- DIABLO PSA Sanding Disc, 5", 220G, PK50 (DCD050220P50G)
- PFERD 5" Diameter PSA Disc - Aluminum Oxide - 180 Grit (47369)
- Diablo Adhesive Discs