Shop All Adhesive Discs
Diablo
PSA Sanding Disc, 5", 40G, PK50
Mfr # DCD050040P50G
Zoro # G7556510
product price: $15.65
/pk 50, $0.31/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Ceramic
- Grade Ultra Coarse
- Series StickFast
- Abrasive Grit 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DCD050040P50G
- Zoro # G7556510
- UPC # 008925093749
- Country of Origin Switzerland
- Category Adhesive Discs
Dimensions
Disc Diameter | 5" |
Details
Item | ROS Disc |
Vacuum Hole Design | No Hole |
Abrasive Material | Ceramic |
Grade | Ultra Coarse |
Series | StickFast |
Abrasive Grit | 40 |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
PSA Sanding Disc,5 In.,40G,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BORA PORTAMATE Combination Grit Sharpening Stone (501098)
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, 100 Grit, Medium, Ceramic, Blaze R980P, Orange (66261055516)
- VIRGINIA ABRASIVES Virginia Abrasives 424-15714 14 x 0.2 in. General Purpose Metal & Steel Bonded Cut Off Wheel; Pack of 10 (755614)
- WEILER 6" x 1/4" TIGER CERAMIC Type 27 Grinding Wheel CER24R 7/8 A.H. (58329)
- DIABLO 6 in. Ceramic Blend Adhesive ROS Sanding Disc 40 Grit Ultra Coarse 5 pk (DCD060040P05G)
- DIABLO PSA Sanding Disc, 5", 120G, PK50 (DCD050120P50G)
- DIABLO PSA Sanding Disc, 5", 80G, PK5 (DCD050080P05G)
- DIABLO PSA Sanding Disc, 5", 150G, PK50 (DCD050150P50G)
- DIABLO StickFast 5 in. Ceramic Blend Pressure Sensitive Adhesive Sanding Disc 80 Grit Coarse 50 pk (DCD050080P50G)
- DIABLO PSA Sanding Disc, 5", 180G, PK50 (DCD050180P50G)
- 3M Sanding Angled Sponge CP041-6P, 2 7/8, PK4 (CP041-6P)
- Diablo Adhesive Discs