Shop All Adhesive Discs
Diablo
PSA Sanding Disc, 5", 40G, PK5
Mfr # DCD050040P05G
Zoro # G7556529
Sold in multiples of 10 for $29.70
$29.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Ceramic
- Grade Ultra Coarse
- Series StickFast
- Abrasive Grit 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diablo
- MFR # DCD050040P05G
- Zoro # G7556529
- UPC # 008925093800
- Country of Origin Switzerland
- Category Adhesive Discs
Dimensions
Disc Diameter | 5" |
Details
Item | ROS Disc |
Vacuum Hole Design | No Hole |
Abrasive Material | Ceramic |
Grade | Ultra Coarse |
Series | StickFast |
Abrasive Grit | 40 |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
PSA Sanding Disc,5 In.,40G,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 60 Grit, AO, 3 x 90", PK10, Coated, 3" W, 90" L, 60 Grit, Medium, Aluminum Oxide, KK711X (21045)
- OSG Carbide Bur, SA-5F Trade, 12mm Cutter dia. (801-5001-60-EC)
- METABO Flap Disc, 7" dia., Grit 40, 5/8"-11, T27 (629477000)
- MAGNUM Burr Set, 10 Piece, Double Cut, Solid Carbide Head (70S004DC)
- DIABLO PSA Sanding Disc, 5", 120G, PK50 (DCD050120P50G)
- DIABLO StickFast 5 in. Ceramic Blend Pressure Sensitive Adhesive Sanding Disc 80 Grit Coarse 50 pk (DCD050080P50G)
- DIABLO PSA Sanding Disc, 5", 220G, PK50 (DCD050220P50G)
- DIABLO PSA Sanding Disc, 5", 120G, PK5 (DCD050120P05G)
- DIABLO PSA Sanding Disc, 5", 80G, PK50 (DCD050080P50G)
- DIABLO PSA Sanding Disc, 5", 180G, PK50 (DCD050180P50G)
- 3M Stikit Disc Pad 28772, 6inx3/4 in 5/16-24 External, 10/pk (28772)
- Diablo Adhesive Discs