Shop All Adhesive Discs
Diablo
PSA Sanding Disc, 5", 180G, PK5
Mfr # DCD050180P05G
Zoro # G7560239
product price: $2.97
/pk 5, $0.59/ea
Sold in multiples of 10 for $29.70
$29.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Ceramic
- Grade Very Fine
- Series StickFast
- Abrasive Grit 180
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DCD050180P05G
- Zoro # G7560239
- UPC # 008925093831
- Country of Origin Switzerland
- Category Adhesive Discs
Dimensions
Disc Diameter | 5" |
Details
Item | ROS Disc |
Vacuum Hole Design | No Hole |
Abrasive Material | Ceramic |
Grade | Very Fine |
Series | StickFast |
Abrasive Grit | 180 |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
PSA Sanding Disc,5 In.,180G,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1" Power Tube Brush - .005 CS Wire, 1/4" Stem, SS/SS (83371)
- WALTER SURFACE TECHNOLOGIES Finish, instant Polish Disc, 4-1/2" (07T457)
- NORTON CO 5" Hook & Sand 8-Hole Sanding Disc, P220-Grit, PK 25 (49218)
- 3M CUBITRON Sanding Belt, Coated, 6 in W, 48 in L, 80 Grit, Medium, Ceramic, 784F, Maroon (7100122889)
- DIABLO PSA Sanding Disc, 5", 220G, PK50 (DCD050220P50G)
- DIABLO StickFast 5 in. Ceramic Blend Pressure Sensitive Adhesive Sanding Disc 220 Grit Ultra Fine 50 (DCD050220P50G)
- DIABLO PSA Sanding Disc, 5", 80G, PK50 (DCD050080P50G)
- DIABLO StickFast 5 in. Ceramic Blend Pressure Sensitive Adhesive Sanding Disc 120 Grit Fine 50 pk (DCD050120P50G)
- DIABLO PSA Sanding Disc, 5", 40G, PK50 (DCD050040P50G)
- DIABLO PSA Sanding Disc, 5", 180G, PK50 (DCD050180P50G)
- INDASA USA Redline 6in psa disc 600 grit (600-600)
- Diablo Adhesive Discs