Shop All Adhesive Discs
Diablo
PSA Sanding Disc, 5", 150G, PK50
Mfr # DCD050150P50G
Zoro # G7560211
product price: $15.59
/pk 50, $0.31/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Hole Design No Hole
- Abrasive Material Ceramic
- Grade Very Fine
- Series StickFast
- Abrasive Grit 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DCD050150P50G
- Zoro # G7560211
- UPC # 008925093770
- Country of Origin Switzerland
- Category Adhesive Discs
Dimensions
Disc Diameter | 5" |
Details
Item | ROS Disc |
Vacuum Hole Design | No Hole |
Abrasive Material | Ceramic |
Grade | Very Fine |
Series | StickFast |
Abrasive Grit | 150 |
Back Mounting Type | Pressure Sensitive Adhesive (PSA) |
Description
PSA Sanding Disc,5 In.,150G,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMAX Bronzewool Coarse 3Pk (123102)
- SHAVIV Deburring Replacement Blade, 0.12 in. Dia (151-00114)
- NILFISK/ADVANCE CYLINDRICAL BRUSH : 50 in. 8 DR Proex designed to fit OEM number (56507346)
- WALTER SURFACE TECHNOLOGIES 1/2" W, 18" L, Very Fine (07D034)
- DIABLO PSA Sanding Disc, 6", 40G, PK5 (DCD060040P05G)
- DIABLO PSA Sanding Disc, 5", 40G, PK50 (DCD050040P50G)
- DIABLO PSA Sanding Disc, 5", 120G, PK50 (DCD050120P50G)
- DIABLO PSA Sanding Disc, 5", 120G, PK5 (DCD050120P05G)
- DIABLO StickFast 5 in. Ceramic Blend Pressure Sensitive Adhesive Sanding Disc 80 Grit Coarse 50 pk (DCD050080P50G)
- DIABLO PSA Sanding Disc, 5", 100G, PK50 (DCD050100P50G)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 9in, 40 Grit (30487)
- Diablo Adhesive Discs