Shop All Screwdriver Bits
Diablo
No.2 Phillips Drive Bit (Bulk), 6
Mfr # DPH26B
Zoro # G004104701
product price: $3.45
/ea
Sold in multiples of 50 for $172.50
$172.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Shank Shape 1/4" Hex
- Number of Cutter Heads 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DPH26B
- Zoro # G004104701
- UPC # 008925164593
- Country of Origin Viet Nam
- Category Screwdriver Bits
Details
Number of Pieces | 1 |
Shank Shape | 1/4" Hex |
Number of Cutter Heads | 0 |
Item | No.2 Phillips Drive Bit (Bulk),6" |
Description
No.2 Phillips Drive Bit (Bulk),6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, 0.0260 In, Black (911202600)
- TE-CO Serrated End Clamp, 1 In, 4 In, 5/8 In (30502)
- BESSEY Folding Utility Knife, ABS, 6-1/4" Spring Release, 6-1/4" L (D-BKPH)
- CENTURY DRILL & TOOL Tap 3/8-18 NPT CD (95203)
- DIABLO Driver Bit Range Of Phillips Bits D, PK2 (DPH11P2)
- DIABLO Driver Bit Range Of Phillips Bits D, PK2 (DPH2R1P2)
- DIABLO Driver Bit Range Of Phillips Bits, PK100 (DPH21P100)
- DIABLO Phillips #3 X 1 in. L Driver Bit Black Oxide 2 pk (DPH31P2)
- DIABLO Driver Bit Range Of Phillips Bits Delive (DPH32P1)
- DIABLO Driver Bit Range Of Phillips Bits D, PK5 (DPH31P5)
- CENTURY DRILL & TOOL Screw Setter #2R Phillips Power 2" S2 Steel 50Pc (60592)
- Diablo Screwdriver Bits