Shop All Screwdriver Bits
Diablo
No.1 Phillips Drive Bit (Bulk), 2
Mfr # DPH12B
Zoro # G004104619
Sold in multiples of 50 for $87.50
$87.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Shank Shape 1/4" Hex
- Number of Cutter Heads 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diablo
- MFR # DPH12B
- Zoro # G004104619
- UPC # 008925164524
- Country of Origin Viet Nam
- Category Screwdriver Bits
Details
Item | No.1 Phillips Drive Bit (Bulk),2" |
Number of Pieces | 1 |
Shank Shape | 1/4" Hex |
Number of Cutter Heads | 0 |
Description
No.1 Phillips Drive Bit (Bulk),2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Rebuild Kit For 746 For Serial Abm (04343)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Solid, 1 7/8-12 UN (MS16142-24S)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1912F)
- PROTO 1/2" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 10" L, Black Oxide Finish (J5449BL)
- DIABLO Driver Bit Range Of Phillips Bits D, PK5 (DPH31P5)
- DIABLO Driver Bit Range Of Phillips Bits D, PK5 (DPH12P5)
- DIABLO Torx #30 X 1 in. L Driver Bit Black Oxide 5 pk (DT301P5)
- DIABLO Phillips #3 X 2 in. L Driver Bit Black Oxide 5 pk (DPH32P5)
- DIABLO Torx #20 X 6 in. L Driver Bit Black Oxide 1 pc (DT206P1)
- DIABLO Phillips #2 X 2 in. L Driver Bit Black Oxide 5 pk (DPH22P5)
- VEGA Torx 10 Socket Bit x 3/4" - 1/4 Sq Dr (120T10SB)
- Diablo Screwdrivers and Nutdrivers