Shop All Hammer Drill Bits
Diablo
Multi-Material Carbide Tipped Hammer Dri
Mfr # DMAMM1070
Zoro # G4326405
product price: $6.45
/ea
Sold in multiples of 5 for $32.25
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia 5/16 in
- Shank Type Hex
- Drilling Length 4 in
- Overall Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DMAMM1070
- Zoro # G4326405
- UPC # 008925151838
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Drilling Length | 4 in |
Overall Length | 6 in |
Details
Item | Multi-Material Carbide Tipped Hammer Dri |
Bit Dia | 5/16 in |
Shank Type | Hex |
Description
Multi-Material Carbide Tipped Hammer Dri
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4" Drive Extension, SAE, 1 pcs, Chrome (J5453)
- DRILL AMERICA 1-3/4"-20 HSS Plug Hand Tap (DWTST1-3/4-20P)
- BONDHUS Hollow Shaft Nut Driver 13Mm (38482)
- WESTWARD 3/8 in Drive, 1/2" Hex SAE Socket, 6 Points (53YR69)
- DIABLO Multi-Material Carbide Tipped Hamme, PK5 (DMAMM1190-S5)
- DIABLO Rebar Demon SDS-Plus 4-Cutter Full Carbi (DMAPL4344)
- DIABLO Multi-Material Carbide Tipped Hammer Dri (DMAMM1010)
- DIABLO 1-1/4in x 16in x 18in Rebar Demon SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4330)
- DIABLO Rebar Demon SDS-Plus 4-Cutter Full Carbi (DMAPL4332)
- DIABLO Multi-Material Carbide Tipped Hammer Dri (DMAMM1120)
- BSC PREFERRED 12x1316 SDS Stop Bit (DMAST1020)
- Diablo Hammer Drill Bits