Shop All Diamond Saw Blades
Diablo
METAL HS C/O DSC 12""20MM
Mfr # DBD120125G01F
Zoro # G2904934
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arbor Size 20 mm
- Max. Blade Speed 6350
- Thickness 1/8 in
- Diameter 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DBD120125G01F
- Zoro # G2904934
- UPC # 8925094661
- Country of Origin Sierra Leone
- Category Diamond Saw Blades
Dimensions
Arbor Size | 20 mm |
Diameter | 12 in |
Details
Max. Blade Speed | 6350 |
Thickness | 1/8 in |
Description
Diablo's premium metal cut-off discs provide superior performance and increased productivity. Featuring a premium aluminum oxide blend these discs cut through material faster than other cut-off discs and offer an extra long cutting life.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Socket Extension Set 1/2" Dr, 2 1/2 in, 5 in, 10 in L, 3 Pieces, Chrome (J54111)
- HANSEN Fractional Socket Tray for 3/8" Drive Sockets, Orange (3805)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1028R)
- ALLWAY 3 in. Stiff Wall Scraper (X3S)
- DIABLO DIABLO SWBLD 14""X1""X108T (D14108N)
- DIABLO METAL CUT&GRND DSC 4-1/2"" (DBD045125X01F)
- DIABLO DIABLO SWBLD 10"" 60T (D1060N)
- DIABLO METAL HS CUTOFF DISC 14"" (DBD140125A01F)
- DIABLO Diamond Segmented Turbo Rim Masonry Cut- (DMADST0500)
- DIABLO 7 in. D Diamond Masonry Cut-Off Disc (DMADT0700)
- RICHELIEU HARDWARE 10-inch (254 mm) Continuous Rim Turbo Diamond Blade for Metal (934161)
- Diablo Diamond Saw Blades