Shop All Diamond Saw Blades
Diablo
METAL CUT&GRND DSC 4-1/2""
Mfr # DBD045125X01F
Zoro # G2905932
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arbor Size 7/8 in
- Max. Blade Speed 13280
- Thickness 1/8 in
- Diameter 4-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diablo
- MFR # DBD045125X01F
- Zoro # G2905932
- UPC # 8925094548
- Country of Origin Spain
- Category Diamond Saw Blades
Dimensions
Arbor Size | 7/8 in |
Diameter | 4-1/2 in |
Details
Max. Blade Speed | 13280 |
Thickness | 1/8 in |
Description
Diablo's premium dual metal cutting and grinding discs provide superior performance and increased productivity. Featuring a premium aluminum oxide blend these discs cut and grind through material faster than other discs and offer an extra long life. This all-in-one disc allows you to cut and grind simultaneously saving you time and money.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, SAE, 15/16" Head Sz (J1230BASD)
- TEKTON Cold Chisel Set, 7-Piece (1/4-1 in.) (PNC91004)
- STARRETT Bi-Metal Fast Cut Hole Saw 2-9/16" (65mm), Primary Saw Application: Wood, Metal and Steel (DCH0296-G)
- IRWIN Magnetic Box Beam Level, 72in, PK2 (1794079)
- DIABLO FAST FRM SWBLD 5-3/8""18T (D053818WMX)
- DIABLO 4 in. D Diamond Masonry Cut-Off Disc (DMADT0400)
- DIABLO Diamond Saw Blade, Metal, 4-1/2" Dia. (DDD045DIA101F)
- DIABLO METAL HS CUTOFF DISC 12"" (DBD120125A01F)
- DIABLO FRAME BLADE 6""X20T (D0620X)
- DIABLO HARDIE PCD BLD 6-1/2""4T (D0604DH)
- RECIPRO TOOLS Recip Tang Kit Replcmnt (RCT-RPL-10)
- Diablo Diamond Saw Blades