Shop All Cut-Off Wheels
Diablo
Metal Cut Off Disc-Thin Kerf, 4-, PK15
Mfr # DBD045040115F
Zoro # G903674435
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 13280
- Application Cut-Off
- For Use With Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diablo
- MFR # DBD045040115F
- Zoro # G903674435
- UPC # 008925137634
- Country of Origin Spain
- Category Cut-Off Wheels
Details
Max. RPM | 13280 |
Item | Metal Cut Off Disc-Thin Kerf,4-,PK15 |
Application | Cut-Off |
For Use With | Heavy Duty |
Description
Metal Cut Off Disc-Thin Kerf,4-,PK15, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 3x1/32x1/4 (11L302)
- PFERD 2-3/4" PSF Knot Cup Brush - .014 CS Wire, 5/8-11 Thread (ext.) (764237)
- WALTER SURFACE TECHNOLOGIES Sanding Belt, 1-3/16" W, 24" L, Surface Conditioning, Fine, Blendex (07H244)
- NORTON ABRASIVES Fiber Disc, 5x7/8, 50G, PK25 (69957398007)
- DIABLO Diamond Segmented Masonry Cut-Off Discs (DMADS0500)
- DIABLO Diamond Continuous Rim Masonry Cut-Off D (DMADC0500)
- DIABLO METAL CUTOFF DSC 4-1/2""D (DBD045063701F)
- DIABLO Thin Kerf Metal Cut-Off Disc for X-Lock (DBX045045101F)
- DIABLO Type 27 Metal Cut-Off Disc, 5 (DBD050045701F)
- DIABLO Steel Demon 14" Metal High Speed Cut (DBDS14125G01F)
- WEILER 2" x 1/16" TIGER AO Type 1 Cutting Wheel, A36T, 3/8" A.H. (57011)
- Diablo Cut-Off Wheels