Shop All Cut-Off Wheels
Diablo
Metal Cut Off Disc-Thin Kerf, 3", PK5
Mfr # DBD030045105F
Zoro # G203674401
product price: $4.99
/pk 5, $1.00/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 20000
- Application Cut-Off
- For Use With Cutting rebar, angle iron and steel tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DBD030045105F
- Zoro # G203674401
- UPC # 008925162490
- Country of Origin China
- Category Cut-Off Wheels
Details
Max. RPM | 20000 |
Item | Metal Cut Off Disc-Thin Kerf,3",PK5 |
Application | Cut-Off |
For Use With | Cutting rebar, angle iron and steel tube |
Description
Metal Cut Off Disc-Thin Kerf,3 In.,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Surface Prep Disc Gold 2" (67-200-CG)
- FLEX-HONE TOOL GBD700240BC FLEX-HONE, 7.000" (178mm) bore, 17.5" OAL, 240 Grit, Boron Carbide (BC) (GBD700240BC)
- PFERD 6" PSF Standard Twist Knot Wheel - .014 CS Wire, 5/8-1/2" A.H. (763988)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 6"dia. (7100113143)
- DIABLO Type 1/41 Metal Cut-Off Disc for X-Lock (DBX060063101F)
- DIABLO Metal Cut-Off Disc for X-Lock, Type 27 (DBX050063701F)
- DIABLO Diamond Continuous Rim Masonry Cut-Off D (DMADC0400)
- DIABLO Carbide Grit Cut-Off Wheel for Multi-Mat (DCW030CAR101F)
- DIABLO MASONRY CUTOFF DISC 4"" (DBD040125701C)
- DIABLO Steel Demon 4-1/2" Type 1 Metal Cut-O (DBDS45045101F)
- PFERD 4" x .040" Cut-Off Wheel, 5/8" A.H. - PSF STEEL - Type 1 (69940)
- Diablo Cut-Off Wheels