Shop All Cut-Off Wheels
Diablo
Metal Cut-Off Disc, 9
Mfr # DBD090094101F
Zoro # G703674062
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 6600
- Application Cut-Off
- For Use With Medium Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DBD090094101F
- Zoro # G703674062
- UPC # 008925158813
- Country of Origin Germany
- Category Cut-Off Wheels
Details
Item | Metal Cut-Off Disc,9" |
Max. RPM | 6600 |
Application | Cut-Off |
For Use With | Medium Duty |
Description
Metal Cut-Off Disc,9 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER CW, 3" x 0.035" x 3/8", A60T, Type 1 (57001)
- RHODES AMERICAN 00 Grade Very Fine Steel Wool Pad , 12PK (10121100)
- HUSQVARNA Diamond Sgmnt Cup Wheel, Turbo, 4x5/8-7/8 (Turbo-2)
- SUNGOLD ABRASIVES Roll 220 Grit 4-1/2-in W X 360-in L PSA Silicon Carbide Sandpaper (86.22-45220.SCA)
- DIABLO 10" Diamond Segmented Turbo Cut-Off Discs for Masonry (DMADST1000)
- DIABLO Metal Cut-Off Disc for X-Lock, Type 27 (DBX050063701F)
- DIABLO MASONRY CUTOFF DISC 4"" (DBD040125701C)
- DIABLO Type 1/41 Metal Cut-Off Disc for X-Lock (DBX060063101F)
- DIABLO METAL CUTOFF DSC 4""X5/8"" (DBD040040101F)
- DIABLO Diamond Segmented Masonry Cut-Off Discs (DMADST0700)
- CONTINENTAL ABRASIVES 4-1/2" x 1/16" x 7/8" Signature T1 Small Diameter Cut-Off Wheel (A2-10450651)
- Diablo Cut-Off Wheels