Shop All Cut-Off Wheels
Diablo
MASONRY CUTOFF DISC 4""
Mfr # DBD040125701C
Zoro # G700537476
product price: $6.35
/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Arbor Hole Size 5/8 in
- Diameter 4 in
- Thickness 1/8 in
- Max. RPM 15250 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DBD040125701C
- Zoro # G700537476
- UPC # 8925094326
- Country of Origin India
- Category Cut-Off Wheels
Dimensions
Arbor Hole Size | 5/8 in |
Diameter | 4 in |
Details
Abrasive Wheel Type | Type 27 |
Thickness | 1/8 in |
Max. RPM | 15250 RPM |
Description
Diablo 4 in. D X 5/8 in. Silicon Carbide Masonry Cut-Off Disc 1 pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL 08309 FLEX-HONE for Firearms For a 9mm Pistol Chamber in 800 Grit Silicon Carbide (08309)
- ZORO SELECT Carbide Bur, Flame, 1/2 (19D735)
- NORTON ABRASIVES Unitized Wheel, 2 Diax1/4 Wx1/4, AO, VFN (66261052200)
- SAIT Saitscreen Saitscreen Coated Abrasive Roll, 25 yd L x 1-1/2 in W, 80 Grit, Medium Grade, Silicon Car (84091)
- DIABLO 4" Diamond Continuous Rim Cut-Off Discs for Masonry (DMADC0400)
- DIABLO Diamond Continuous Rim Masonry Cut-Off D (DMADC0500)
- DIABLO 4-1/2" Diamond Continuous Rim Cut-Off Discs for Masonry (DMADC0450)
- DIABLO Steel Demon 4-1/2" Type 27 Metal Cut- (DBDS45045701F)
- DIABLO Steel Demon 14" Metal High Speed Cut (DBDS14125G01F)
- DIABLO Type 27 Masonry Grinding Disc for X-Lock (DBX045250701C)
- PEARL SRT Flextron Flexible Grinding Wheel 7 x 1/8 Xx 7/8 SRT36 (FLEX7036)
- Diablo Cut-Off Wheels