Shop All Circular Saw Blades
Diablo
Masonry Chop Saw Disc, 14
Mfr # DBD140109A01C
Zoro # G203674371
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Kerf 0
- Max. RPM 4350
- Application Cut-Off
- For Use With Medium Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DBD140109A01C
- Zoro # G203674371
- UPC # 008925094302
- Country of Origin India
- Category Circular Saw Blades
Details
Item | Masonry Chop Saw Disc,14" |
Kerf | 0 |
Max. RPM | 4350 |
Application | Cut-Off |
For Use With | Medium Duty |
Description
Masonry Chop Saw Disc,14 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Set combination ratcheting Wrench OPEN-RATCH No.17/12 12-pcs. (96411712)
- GREAT NECK 14-In Aluminum Pipe Wrench (APW14)
- WARNER Bent Scraper, 3" (397)
- PROTO Combination Wrench, 26mm Sz, 14-41/64" L (J1226M-T500)
- DIABLO 10", 80-Teeth Circular Saw Blade (D1080N)
- DIABLO 7-1/4" 24 Tooth Atb Framing Saw Blade w/ 5/8" & Diamond Knockout Arbor (D0724A)
- DIABLO Cermet Tipped Saw Blade, 7 1/4in, 36 Teeth (D0736CF)
- DIABLO 6-1/2in Framing Saw Blade (D0624A)
- DIABLO Framing Saw Blade Pro, 6-1/2"x24-To, PK3 (D0624X3)
- DIABLO 12", 60-Teeth Circular Saw Blade (D1260X)
- FREUD Cabinetmakers Crosscut Blade, 10 (LU73R010)
- Diablo Circular Saw Blades