Shop All Nut Setters and Bit Holders
Diablo
Magnetic Drive Bit Holders Deliver Ultim
Mfr # DBH600
Zoro # G9531287
product price: $8.15
/ea
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 1/4 in
- Overall Length 6 in
- Shank Shape Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DBH600
- Zoro # G9531287
- UPC # 008925157250
- Country of Origin Viet Nam
- Category Nut Setters and Bit Holders
Dimensions
Shank Size | 1/4 in |
Overall Length | 6 in |
Details
Item | Magnetic Drive Bit Holders Deliver Ultim |
Shank Shape | Hex |
Description
Magnetic Drive Bit Holders Deliver Ultim
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAKE Band Saw, 12-1/2" x 7-3/4" Rectangle, 10" Round, 7.5 in Square, 220V AC V, 2.75 hp HP (SE-10 DM)
- LENOX Band Saw Blade, 14 ft. 9 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel (80357D2B144495)
- DEWALT 2-1/4 HP (maximum motor HP) EVS Fixed Base Router with Soft Start (DW618)
- GRAY TOOLS 4mm T-handle S2 Hex Key, 1000V Insulated (67604-I)
- DIABLO Range Of Magnetic Nut Setters Delivers M (DNTSS-S5)
- DIABLO Magnetic Drive Bit Holders Deliver Ultim (DBH238)
- DIABLO 1-7/8 in. L Black Oxide Magnetic Nut Setter Set 5 pc (DNTSS-S5)
- DIABLO Magnetic Drive Bit Holders Deliver Ultim (DBH300)
- DIABLO 2-9/16 in. L Black Oxide Magnetic Nut Setter Set 5 pc (DNTSL-S5)
- DIABLO Range Of Magnetic Nut Setters Delivers M (DNTSL14)
- VEGA Nutsetter, 1/4 Non-Mag Nutsetter W/ C-Ri (165NN416C)
- Diablo Screwdrivers and Nutdrivers