Shop All Nut Setters and Bit Holders
Diablo
Magnetic Drive Bit Holders Deliver Ultim
Mfr # DBH300
Zoro # G9531278
product price: $5.35
/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 1/4 in
- Overall Length 3 in
- Shank Shape Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DBH300
- Zoro # G9531278
- UPC # 008925157243
- Country of Origin Viet Nam
- Category Nut Setters and Bit Holders
Dimensions
Shank Size | 1/4 in |
Overall Length | 3 in |
Details
Shank Shape | Hex |
Item | Magnetic Drive Bit Holders Deliver Ultim |
Description
Magnetic Drive Bit Holders Deliver Ultim
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 1-3/8" (09718)
- RUKO Mach. Tap Pg 16 Hss (264016)
- WARWOOD TOOL 8 lb Double Face Sledge, 32 Hickory Safety Grip Handle (13462)
- HHIP 2.31" X 45 Degree CAT50 Retention Knob (3900-5492)
- DIABLO Range Of Magnetic Nut Setters Delivers M (DNTSL14)
- DIABLO Magnetic Drive Bit Holders Deliver Ultim (DBH600)
- DIABLO 1-7/8 in. L Black Oxide Magnetic Nut Setter Set 5 pc (DNTSS-S5)
- DIABLO Magnetic Drive Bit Holders Deliver Ultim (DBH238)
- DIABLO 2-9/16 in. L Black Oxide Magnetic Nut Setter Set 5 pc (DNTSL-S5)
- DIABLO Range Of Magnetic Nut Setters Delivers M (DNTSS716)
- BETA Impact Bit Holder, 22mm (007270022)
- Diablo Screwdrivers and Nutdrivers