Shop All Power Screwdriver Bits
Diablo
Installer Drill Bits Offer Premium Perfo
Mfr # DIB1080
Zoro # G7628059
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sink Installation Undermount
- Sink Thickness 16 Gauge
- Width (In) 13
- Bowl Depth (In) 7
- Minimum Cabinet Size 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DIB1080
- Zoro # G7628059
- UPC # 008925153658
- Country of Origin China
- Category Power Screwdriver Bits
Dimensions
Width (In) | 13 |
Bowl Depth (In) | 7 |
Minimum Cabinet Size | 15 |
Details
Item | Installer Drill Bits Offer Premium Perfo |
Sink Installation | Undermount |
Sink Thickness | 16 Gauge |
Inside Corners | Curved |
Number of Bowls | 1 |
Weight (lbs) | 22 |
Front to Back (In) | 14.5 |
Description
Installer Drill Bits Offer Premium Perfo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Bit Holder, 1/4 in Drive Size, 1/4 in Hex Shank Size, 3 in L, Magnetic (38RV74)
- HUSQVARNA GASKET, 68 L .25 x .15 (589677501)
- CDI CDI T-Handle Torque Screwdriver, 1/4", 4 Nm (TLPT4NM)
- DRILL AMERICA 3/8" HSS Polished Jobber Length Drill Bit, Number of Flutes: 2 (D/AP3/8)
- DIABLO Universal Extensions Provide Access In H (DXT1010)
- DIABLO Pilot Bit For SDS-Plus Core Bits Attach (DMAPLCC1920)
- DIABLO Installer Drill Bits Offer Premium Perfo (DIB1050)
- DIABLO Quick-Change Magnetic Drive Bit Holders (DBH238QC)
- DIABLO Universal Extensions Provide Access In H (DXT1020)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL9920-S7)
- VEGA Hex 2.5Mm Power Bit x 2 (150H025A)
- Diablo Power Screwdriver Bits