Shop All Power Screwdriver Bits
Diablo
Installer Drill Bits Offer Premium Perfo
Mfr # DIB1070
Zoro # G7627989
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sink Installation Topmount
- Weight (lbs) 50
- Sink Thickness 16 Gauge
- Minimum Cabinet Size 33
- Bowl Depth (In) 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DIB1070
- Zoro # G7627989
- UPC # 008925153641
- Country of Origin China
- Category Power Screwdriver Bits
Dimensions
Minimum Cabinet Size | 33 |
Bowl Depth (In) | 10 |
Width (In) | 30 |
Details
Item | Installer Drill Bits Offer Premium Perfo |
Sink Installation | Topmount |
Weight (lbs) | 50 |
Sink Thickness | 16 Gauge |
Front to Back (In) | 22 |
Number of Bowls | 1 |
Inside Corners | Rounded (tight radius) |
Description
Installer Drill Bits Offer Premium Perfo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 10mm -1.00 (8338)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T7X-5PK)
- MILWAUKEE TOOL 15/16 in. x 24 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6809)
- PROTO Ratcheting Wrench, Head Size 8mm (JSCRM08T)
- DIABLO Installer Drill Bits Offer Premium Perfo (DIB1080)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL9920-S7)
- DIABLO Quick-Change Magnetic Drive Bit Holders (DBH238QC)
- DIABLO Installer Drill Bits Offer Premium Perfo (DIB1050)
- DIABLO Pilot Bit For SDS-Plus Core Bits Attach (DMAPLCC1920)
- DIABLO Installer Drill Bits Offer Premium Perfo (DIB1060)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS170-2-5PK)
- Diablo Power Screwdriver Bits