Shop All Power Screwdriver Bits
Diablo
Installer Drill Bits Offer Premium Perfo
Mfr # DIB1050
Zoro # G7627937
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Corners Rounded (tight radius)
- Number of Bowls 2
- Sink Installation Dual Mount
- Weight (lbs) 40
- Sink Thickness 1/2 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DIB1050
- Zoro # G7627937
- UPC # 008925153627
- Country of Origin China
- Category Power Screwdriver Bits
Dimensions
Minimum Cabinet Size | 36 |
Width (In) | 33 |
Details
Item | Installer Drill Bits Offer Premium Perfo |
Inside Corners | Rounded (tight radius) |
Number of Bowls | 2 |
Sink Installation | Dual Mount |
Weight (lbs) | 40 |
Sink Thickness | 1/2 inch |
Front to Back (In) | 22 |
Description
Installer Drill Bits Offer Premium Perfo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS Advanced Series Star Master Bit Socket Set, 60 pcs (CP30031ADV)
- BUCKET BOSS Tool Pouch, Wrench Roll, Brown, Canvas, 6 Pockets (74004)
- OSG Thread Forming Tap, 1/4"-20, Bottoming, Bright, 0 Flutes (1400125900)
- BUCKET BOSS Cell Phone Holder, Ballistic Fabric (57500)
- DIABLO Pilot Bit For SDS-Plus Core Bits Attach (DMAPLCC1920)
- DIABLO Quick-Change Magnetic Drive Bit Holders (DBH238QC)
- DIABLO Installer Drill Bits Offer Premium Perfo (DIB1060)
- DIABLO Universal Extensions Provide Access In H (DXT1020)
- DIABLO Revolutionary, Complete Range Of SDS-Plu (DMAPL9920-S7)
- DIABLO Installer Drill Bits Offer Premium Perfo (DIB1080)
- URREA Urrea Industrial Grade Flat Power Bit, , 1/4" Hex Drive, 1-15/16"L x 3/8", 12F-14R Screw Size (14024)
- Diablo Power Screwdriver Bits