Shop All Hook & Loop Sanding Discs
Diablo
HOOK&LOCK DSC 5""320G 15P
Mfr # DCD050320H15G
Zoro # G500488565
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diablo
- MFR # DCD050320H15G
- Zoro # G500488565
- UPC # 8925136972
- Country of Origin Switzerland
- Category Hook & Loop Sanding Discs
Description
Diablo's premium universal 5-hole ROS (random orbital sanding) discs with Hook & Lock backing include break-through innovations that improve performance extend sanding life and increase productivity. Featuring a premium ceramic blend these discs remove material faster than other sanding discs and offer an extra long sanding life. Clog-SHIELD grinding agent reduces loading thus maximizing productivity. The superior grain bonding system ENDURA-BOND provides these discs with longer life and extreme durability. Fits all 5 and 8 hole sanders. 320 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXOVIT SANDING DISC HIGH PERFORMANCE 3in (S0330RC)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size (66253370271)
- SCOTCH-BRITE Unitized Wheel, 2" W, 2" dia., Fine (7000045977)
- ZORO SELECT Blast Media, Crushed Glass Type, 50 lb. Sz (CG 40-80)
- DIABLO SANDNET DISC 5"" 180G 10P (DND050180H10I)
- DIABLO SandNet 5 in. Ceramic Blend Hook and Lock Sanding Disc 400 Grit Ultra Fine 50 pk (DND050400H60P)
- DIABLO SandNET Discs, 220 Grit (Ultra Fin, PK25 (DND090220H25G)
- DIABLO 5 in. Ceramic Blend Hook and Lock Sanding Disc 220 Grit Ultra Fine 50 pk (DCD050220H50G)
- DIABLO 5 in. Ceramic Blend Hook and Lock Sanding Disc 80 Grit Coarse 50 pk (DCD050080H50G)
- DIABLO SandNet 6 in. Ceramic Blend Hook and Lock Sanding Disc 100 Grit Medium 10 pk (DND060100H10I)
- 3M Paper Disc, Gold, 500 Grit, 5 in. Dia, PK50 (7100010641)
- Diablo Hook & Loop Sanding Discs