Shop All Hook & Loop Sanding Discs
Diablo
HOOK&LOCK DSC 5""180G 4PK
Mfr # DCD050180H04G
Zoro # G805915513
product price: $6.99
/pk 4, $1.75/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Vacuum Hole Design 12 holes
- Grade Fine
- Abrasive Material Ceramic
- Grit 180
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DCD050180H04G
- Zoro # G805915513
- Country of Origin Switzerland
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5 in |
Details
Vacuum Hole Design | 12 holes |
Grade | Fine |
Abrasive Material | Ceramic |
Grit | 180 |
Disc Attachment Type | Hook & Lock |
Description
Diablo 5 in. Ceramic Blend Hook and Lock Sanding Disc 180 Grit Very Fine 4 pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 80 Grit, 7/8 (66623399143)
- VSM Abrasive Belt, 80 Grit, Zirc, 4 x 24", PK10, Coated, 4" W, 24" L, 80 Grit, Medium, Zirconia, ZK713X (97580)
- PFERD 4" PSF Mtd.Knot Wheel Brush - .014 CS Wire, 1/4" Stem (763933)
- HTI Hi Buff 8" Soft Polish Blue Slant Foam (HB 400)
- DIABLO SandNet Discs w/Connection Pad, 15, PK50 (DND050150H60P)
- DIABLO HOOK&LOCK DSC 5""320G 50P (DCD050320H50G)
- DIABLO Sanding Disc, Hook and Loop, 5", 100G, PK50 (DCD050100H50G)
- DIABLO ROS StickFast Discs, 100 Grit (Med, PK15 (DCD050100P15G)
- DIABLO SandNet 9 in. L X 9 in. W Ceramic Blend 80 Grit Coarse Drywall Sand Pad (DND090080H05G)
- DIABLO 6 in. Ceramic Blend Hook and Lock Sanding Disc 60 Grit Ultra Coarse 10 pk (DCD060060H10G)
- TOOLPRO 9 in 80 Grit Hook and Loop Sanding Discs 25Pack, 25PK (TP10800)
- Diablo Hook & Loop Sanding Discs