Shop All Hole Saws
Diablo
Hole Saw 6"
Mfr # DHS6000
Zoro # G7565699
product price: $41.47
/ea
$41.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood, Plastic, Aluminum, Metal, and Stainless Steel
- Max. Cutting Depth 2-3/8"
- Teeth per Inch Variable
- Hole Saw Product Grouping Hole Saws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 2-3/8" |
Saw Dia. | 6" |
Details
Primary Saw Application | Wood, Plastic, Aluminum, Metal, and Stainless Steel |
Teeth per Inch | Variable |
Item | Hole Saw,6" |
Hole Saw Product Grouping | Hole Saws |
Description
Hole Saw,6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2" Drive Socket Set Metric 10 Pieces 22 mm to 32 mm , Chrome (53PN66)
- STEELMAN 3/4" Drive Budd Wheel 41mm 6-Point Hex and 21mm 4-Point Square Combo Impact Socket (79330)
- VERMONT GAGE Go/No Go Plug Gage Assy, 7/8-20 UNEF 2B (301159040)
- KNIPEX Replacement Blade, For Use With 10U106 (16 39 135)
- DIABLO Hole Saw 3-1/2" (DHS3500)
- DIABLO Hole Saw 1-1/16" (DHS1063)
- DIABLO Hole Saw 4-1/4" (DHS4250)
- DIABLO HOLE SAW DIAMOND GRIT 2-1/2in. (DHS2500DG)
- DIABLO Hole Saw 1-5/16" (DHS1312)
- DIABLO COBALT PILOT BIT 1/4X4"" (DHS4BITCB)
- BOSCH Hole Saws, 3 1/8" dia., Shank Size 1/4 (HBT312)
- Diablo Hole Saws