Shop All Hole Saws
Diablo
Hole Saw 5/8"
Mfr # DHS0625
Zoro # G7543606
product price: $7.97
/ea
Sold in multiples of 2 for $15.94
$15.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood, Plastic, Aluminum, Metal, and Stainless Steel
- Application Drills wood, plastic, aluminum, metal, & stainless steel
- Max. Cutting Depth 2-3/8"
- Teeth per Inch Variable
- Hole Saw Product Grouping Hole Saws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 2-3/8" |
Saw Dia. | 5/8" |
Details
Primary Saw Application | Wood, Plastic, Aluminum, Metal, and Stainless Steel |
Application | Drills wood, plastic, aluminum, metal, & stainless steel |
Teeth per Inch | Variable |
Item | Hole Saw,5/8" |
Hole Saw Product Grouping | Hole Saws |
Shank Shape | Diablo Mandrel |
Number of Pieces | 0 |
Description
Hole Saw,5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Denibbing Mini-File.79"X1.65" Fine (MINF)
- MITUTOYO Linear Gauge (318-221A)
- IRWIN Straight Flute Tap, 1/2"-13, Carbon Steel (1344)
- CLEVELAND Straight Flute Hand Tap, 1-1/2"-12, Bottoming, 6 Flutes, UNF (C55065)
- DIABLO Hole Saw 1-1/8" (DHS1125)
- DIABLO Hole Saw 4-1/8" (DHS4125)
- DIABLO Hole Saw 2" (DHS2000)
- DIABLO Carbide-Tipped Wood and Metal Holesaw (DHS4000CT)
- DIABLO Steel Demon Carbide Teeth Hole Cutter, 1 (DHS1125CF)
- DIABLO Carbide-Tipped Wood and Metal Holesaw (DHS3500CT)
- MORSE 15/16" Bi-Metal Hole Saw (MHSA15C)
- Diablo Hole Saws & Cutters