Shop All Hole Saws
Diablo
Hole Saw 4-1/4"
Mfr # DHS4250
Zoro # G7565568
product price: $29.97
/ea
$29.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood, Plastic, Aluminum, Metal, and Stainless Steel
- Max. Cutting Depth 2-3/8"
- Teeth per Inch Variable
- Hole Saw Product Grouping Hole Saws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 2-3/8" |
Saw Dia. | 4-1/4" |
Details
Primary Saw Application | Wood, Plastic, Aluminum, Metal, and Stainless Steel |
Teeth per Inch | Variable |
Item | Hole Saw,4-1/4" |
Hole Saw Product Grouping | Hole Saws |
Description
Hole Saw,4-1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 3/8-16, NITRO BOTTOMING TAP - 2000N (20N124CB)
- DE-STA-CO Toggle Clamp, Vert Hold, 600 Lb, H 4.72 (2002-UR)
- PROTO 1" Drive, 2 1/2 in Groove dia, 2.71 in Hub dia SAE Socket, 6 Points (JRR10040)
- HOUGEN 11/32 in. RotaCut Hole Cutter (11106)
- DIABLO Hole Saw 2-3/8" (DHS2375)
- DIABLO Hole Saw 2-3/4" (DHS2750)
- DIABLO Hole Saw 2-5/8" (DHS2625)
- DIABLO Hole Saw 2-5/16" (DHS2312)
- DIABLO 2-11/16" Carbide Tipped Hole Saw (DHS2687CT)
- DIABLO Hole Saw 7/8" (DHS0875)
- MORSE Hole Cutter, Metal, Saw Diameter 2-1/2in. (CTS40)
- Diablo Hole Saws