Shop All Hole Saws
Diablo
Hole Saw 4-1/2"
Mfr # DHS4500
Zoro # G7565540
$32.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood, Plastic, Aluminum, Metal, and Stainless Steel
- Max. Cutting Depth 2-3/8"
- Teeth per Inch Variable
- Hole Saw Product Grouping Hole Saws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Max. Cutting Depth | 2-3/8" |
Saw Dia. | 4-1/2" |
Details
Primary Saw Application | Wood, Plastic, Aluminum, Metal, and Stainless Steel |
Teeth per Inch | Variable |
Item | Hole Saw,4-1/2" |
Hole Saw Product Grouping | Hole Saws |
Description
Hole Saw,4-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 25/32" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (D/ARSD25/32)
- WESTCOTT Ruler, 24", Stainless Steel (10418)
- KRAFT TOOL Aluminum Button Handle w/Insert, 6 ft. (CC289)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1005700408)
- DIABLO Hole Saw 3/4" (DHS0750)
- DIABLO Hole Saw 3-1/8" (DHS3125)
- DIABLO Hole Saw 3-5/8" (DHS3625)
- DIABLO Carbide-Tipped Wood and Metal Holesaw (DHS4750CT)
- DIABLO Recessed Lighting Hole Saw, 4-3/8 (DHS4375RL)
- DIABLO Diablo 2-3/4in Demo Demon Carbide Teeth (DHS2750CTR)
- DIABLO 1-1/2" Carbide Tipped Hole Saw (DHS1500CT)
- Diablo Hole Saws & Cutters