Shop All Hole Saws
Diablo
Hole Saw 3-5/8"
Mfr # DHS3625
Zoro # G7543700
product price: $19.47
/ea
$19.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Wood, Plastic, Aluminum, Metal, and Stainless Steel
- Max. Cutting Depth 2-3/8"
- Teeth per Inch Variable
- Hole Saw Product Grouping Hole Saws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 2-3/8" |
Saw Dia. | 3-5/8" |
Details
Primary Saw Application | Wood, Plastic, Aluminum, Metal, and Stainless Steel |
Teeth per Inch | Variable |
Item | Hole Saw,3-5/8" |
Hole Saw Product Grouping | Hole Saws |
Description
Hole Saw,3-5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT Tool Cart, Steel (16970)
- CLE-LINE 118° Silver & Deming Drill (Metric) Cle-Line 1877M Black & Gold HSS RHS/RHC 15.00mm (C21174)
- PROTO Combination Wrench, Metric, 10mm Head Sz (J1210MH-T500)
- MECHANICS TIME SAVERS Lock-A-Socket Black, 3/8 " Drive (MTSLAS38BK)
- DIABLO Hole Saw 4" (DHS4000)
- DIABLO Hole Saw 5" (DHS5000)
- DIABLO Hole Saw 1-5/8" (DHS1625)
- DIABLO 1-1/4" Carbide Tipped Hole Saw (DHS1250CT)
- DIABLO HOLE SAW DIAMOND GRIT 1/4in. (DHS0250DG)
- DIABLO Diablo 2-1/8in Demo Demon Carbide Teeth (DHS2125CTR)
- MILWAUKEE TOOL 4-3/8" Hole Dozer Bi-Metal Hole Saw (49-56-9648)
- Diablo Hole Saws & Cutters