Shop All Hole Saws
Diablo
Hole Saw 2-5/8"
Mfr # DHS2625
Zoro # G7566015
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood, Plastic, Aluminum, Metal, and Stainless Steel
- Application Drills wood, plastic, aluminum, metal, & stainless steel
- Max. Cutting Depth 2-3/8"
- Teeth per Inch Variable
- Hole Saw Product Grouping Hole Saws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Max. Cutting Depth | 2-3/8" |
Saw Dia. | 2-5/8" |
Details
Primary Saw Application | Wood, Plastic, Aluminum, Metal, and Stainless Steel |
Application | Drills wood, plastic, aluminum, metal, & stainless steel |
Teeth per Inch | Variable |
Item | Hole Saw,2-5/8" |
Hole Saw Product Grouping | Hole Saws |
Number of Pieces | 0 |
Shank Shape | Diablo Mandrel |
Description
Hole Saw,2-5/8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Boring Bar, 10 in L, Steel (TBB-001)
- PROTO 3/8 in Drive, 7/8" Hex SAE Socket, 6 Points (J5028H)
- ZORO SELECT Construction Reamer, 1-1/16 In., 6-7/8 L (13H829)
- MELIN TOOL CO Carbide Countersink, 82 deg., 1/2", Number of Flutes: 3 (C3-1/2-82)
- DIABLO Hole Saw 4" (DHS4000)
- DIABLO Hole Saw 6" (DHS6000)
- DIABLO Hole Saw 1-3/4" (DHS1750)
- DIABLO Hole Saw 2-9/16" (DHS2563)
- DIABLO Carbide-Tipped Wood and Metal Holesaw (DHS4000CT)
- DIABLO Carbide-Tipped Wood and Metal Holesaw (DHS4500CT)
- CLE-LINE M3 Bi-Metal Hole Saw 1887 Cle-Line 5" 127MM 1887 (C25112)
- Diablo Hole Saws & Cutters