Shop All Hole Saws
Diablo
Hole Saw 2-3/4"
Mfr # DHS2750
Zoro # G7557177
product price: $16.47
/ea
$16.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood, Plastic, Aluminum, Metal, and Stainless Steel
- Application Drills wood, plastic, aluminum, metal, & stainless steel
- Max. Cutting Depth 2-3/8"
- Teeth per Inch Variable
- Hole Saw Product Grouping Hole Saws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 2-3/8" |
Saw Dia. | 2-3/4" |
Details
Primary Saw Application | Wood, Plastic, Aluminum, Metal, and Stainless Steel |
Application | Drills wood, plastic, aluminum, metal, & stainless steel |
Teeth per Inch | Variable |
Item | Hole Saw,2-3/4" |
Hole Saw Product Grouping | Hole Saws |
Number of Pieces | 0 |
Shank Shape | Diablo Mandrel |
Description
Hole Saw,2-3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Core Bit, 8" Bit Dia., 14" Drill Depth (B10-8)
- WESTWARD #55 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFP1)
- DAVIES Push/Pull Knob, 8-32 Thread Size, 0.61"L, GP Phenolic (3001-S)
- ABC HAMMERS 1 lb. Brass Hammer with 10" Fiberglass Handle (ABC1BFB)
- DIABLO Hole Saw 2" (DHS2000)
- DIABLO Hole Saw 1-1/8" (DHS1125)
- DIABLO Hole Saw 2-5/8" (DHS2625)
- DIABLO Diablo 1-3/8in Demo Demon Carbide Teeth (DHS1375CTR)
- DIABLO Hole Saw 4-1/4" (DHS4250)
- DIABLO Hole Saw 3-7/8" (DHS3875)
- CS UNITEC TCT Hole Saw, 2-1/4" X 1" (1-1-172)
- Diablo Hole Saws