Shop All Hole Saws
Diablo
Hole Saw 2-1/4"
Mfr # DHS2250
Zoro # G7565726
product price: $14.47
/ea
$14.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood, Plastic, Aluminum, Metal, and Stainless Steel
- Application Drills wood, plastic, aluminum, metal, & stainless steel
- Max. Cutting Depth 2-3/8"
- Teeth per Inch Variable
- Hole Saw Product Grouping Hole Saws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 2-3/8" |
Saw Dia. | 2-1/4" |
Details
Primary Saw Application | Wood, Plastic, Aluminum, Metal, and Stainless Steel |
Application | Drills wood, plastic, aluminum, metal, & stainless steel |
Teeth per Inch | Variable |
Item | Hole Saw,2-1/4" |
Hole Saw Product Grouping | Hole Saws |
Shank Shape | Diablo Mandrel |
Number of Pieces | 0 |
Description
Hole Saw,2-1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Step Drill Bit, 13 Sizes, 1/8"-1/2" (16501)
- WESTWARD Measuring Wheel, 1 Ft, Net Wt 31.7 Oz (1EJX4)
- SUPERCUT 93.5-inch x 0.375-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (477078)
- MILWAUKEE TOOL M12 3/8" Ratchet (Tool Only) (2457-20)
- DIABLO Hole Saw 4-1/8" (DHS4125)
- DIABLO Hole Saw 2-11/16" (DHS2687)
- DIABLO Hole Saw 1-1/8" (DHS1125)
- DIABLO Hole Saw 1" (DHS1000)
- DIABLO Diablo 3in Demo Demon Carbide Teeth Roug (DHS3000CTR)
- DIABLO General Purpose Carbide Holesaw, 7/8 (DHS0875CT)
- MALCO HSW97 Vent Saw - 6 1/4 in. for Cutting Wood and Siding (HSW97)
- Diablo Hole Saws & Cutters