Shop All Hole Saws
Diablo
Hole Saw 1-7/8"
Mfr # DHS1875
Zoro # G7565741
product price: $12.97
/ea
$12.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Wood, Plastic, Aluminum, Metal, and Stainless Steel
- Application Drills wood, plastic, aluminum, metal, & stainless steel
- Max. Cutting Depth 2-3/8"
- Teeth per Inch Variable
- Hole Saw Product Grouping Hole Saws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 2-3/8" |
Saw Dia. | 1-7/8" |
Details
Primary Saw Application | Wood, Plastic, Aluminum, Metal, and Stainless Steel |
Application | Drills wood, plastic, aluminum, metal, & stainless steel |
Teeth per Inch | Variable |
Item | Hole Saw,1-7/8" |
Hole Saw Product Grouping | Hole Saws |
Shank Shape | Diablo Mandrel |
Number of Pieces | 0 |
Description
Hole Saw,1-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Non-Magnetic Nut Setter, 11/32" (79265/B)
- FLEMING SUPPLY 1119 Fleming Supply "Tall Guyz" Professional 24"-40" Drywall Stilts for Sheetrock Painting/Cleaning (555353BUM)
- SAWSTOP Blade Guard, 17-1/2 in. L, 2 in. H (TSG-MG)
- GEDORE Double Box End Wrench, Offset, 7x8mm (2 7X8)
- DIABLO Hole Saw 4-1/2" (DHS4500)
- DIABLO Hole Saw 2-3/4" (DHS2750)
- DIABLO Hole Saw 2-5/8" (DHS2625)
- DIABLO Diablo 2-9/16in Demo Demon Carbide Teeth (DHS2563CTR)
- DIABLO Hole Saw 2-1/2" (DHS2500)
- DIABLO Diablo 3in Demo Demon Carbide Teeth Roug (DHS3000CTR)
- RUKO 4-1/2" Bi-Metal High Speed Steel Hole Saw (106114)
- Diablo Hole Saws & Cutters