Shop All Flap Discs
Diablo
Grinding/Polishing Flap Disc, 7", 60G
Mfr # DCX070060B01F
Zoro # G7557159
product price: $13.97
/ea
Sold in multiples of 2 for $27.94
$27.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconium Blend
- Disc Dia. 7"
- Disc Type Type 29
- Grade Coarse
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DCX070060B01F
- Zoro # G7557159
- UPC # 008925094067
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 7" |
Mounting Size | 5/8"-11 |
Details
Abrasive Material | Zirconium Blend |
Disc Type | Type 29 |
Grade | Coarse |
Grit | 60 |
Item | Grinding/Polishing Flap Disc,7",60G |
Operating Speed (RPM) | 8450 RPM |
Description
Grinding/Polishing Flap Disc,7 In.,60G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAIT General Purpose Bonded Mounted Point, W204 Shape, 3/4 In Dia X 3/4 In L Head, 1/4 In Shank (27320)
- VSM Abrasive Belt, 50 Grit, Zirc, 6 x 48", PK10, Coated, 6" W, 48" L, 50 Grit, Coarse, Zirconia, ZK713X (87774)
- VSM Abrasive Belt, 80 Grit, AO, 4 x 24", PK10, Coated, 4" W, 24" L, 80 Grit, Medium, Aluminum Oxide, KK711X (13670)
- ARC ABRASIVES Belt Ao/X Gp 4 X 48 60, 4" W, 48" L, Aluminum Oxide, 60 Grit, AO/X GP (707724805)
- DIABLO Flap Disc, 80-Grit for X-Lock and All G (DCX045080X01F)
- DIABLO Flap Disc, 60-Grit for X-Lock and All G (DCX045060X01F)
- DIABLO Flap Disc, 60-Grit for X-Lock and All G (DCX060060X01F)
- DIABLO Grinding/Polishing Flap Disc, 4-1/2", 60G (DCX045060N01F)
- DIABLO Grinding/Polishing Flap Disc, 7", 40G (DCX070040B01F)
- DIABLO Grinding/Polishing Flap Disc, 4-1/2", 40G (DCX045040N01F)
- 3M CUBITRON Flap Disc, Type 29, 4-1/2" dia., 40 Grit (7100104907)
- Diablo Flap Discs