Shop All Flap Discs
Diablo
Grinding/Polishing Flap Disc, 4.5", 40G
Mfr # DCC045040N01F
Zoro # G7556860
product price: $16.99
/ea
Sold in multiples of 3 for $50.97
$50.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconium Blend
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Grade Ultra Coarse
- Grit 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DCC045040N01F
- Zoro # G7556860
- UPC # 008925094043
- Country of Origin Switzerland
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Details
Abrasive Material | Zirconium Blend |
Disc Type | Type 29 |
Grade | Ultra Coarse |
Grit | 40 |
Item | Grinding/Polishing Flap Disc,4.5",40G |
Operating Speed (RPM) | 13280 RPM |
Max. RPM | 13280 |
Number of Pieces | 1 |
Description
Grinding/Polishing Flap Disc,4.5 In.,40G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Abrasive Roll, 15 ft., AO/SC, Maroon (66261008108)
- MIRKA Sanding Sheet, 9X11", P120, PK5 (23-104-120RP)
- UNITED ABRASIVES/SAIT Flap Disc412x78 60xPK10 (72216)
- ZORO SELECT Adapter, Wheel Arbor (1F452)
- DIABLO Flap Disc, 40-Grit for X-Lock and All G (DCX045040X01F)
- DIABLO Speed Hub Flap Disc 60G (DCX045060B01F)
- DIABLO Grinding/Polishing Flap Disc, 7", 80G (DCX070080B01F)
- DIABLO Grinding/Polishing Flap Disc, 7", 40G (DCX070040B01F)
- DIABLO Flap Disc, 60-Grit for X-Lock and All G (DCX060060X01F)
- DIABLO Grinding/Polishing Flap Disc, 4-1/2", 40G (DCX045040N01F)
- WEILER Abrasive Flap Disc, 3in, 40, Coarse (97628)
- Diablo Flap Discs