Shop All Flap Discs
Diablo
Grinding/Polishing Flap Disc, 4-1/2", 60G
Mfr # DCX045060N01F
Zoro # G7557116
product price: $7.97
/ea
Sold in multiples of 5 for $39.85
$39.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconium Grain Blend
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Grade Coarse
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DCX045060N01F
- Zoro # G7557116
- UPC # 008925094029
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Details
Abrasive Material | Zirconium Grain Blend |
Disc Type | Type 29 |
Grade | Coarse |
Grit | 60 |
Item | Grinding/Polishing Flap Disc,4-1/2",60G |
Operating Speed (RPM) | 13280 RPM |
Max. RPM | 13280 |
Number of Pieces | 1 |
Description
Grinding/Polishing Flap Disc,4-1/2 In.,60G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Hook-and-Loop Sanding Disc, 3 in Dia, PK50 (7100247538)
- SP SCIENCEWARE Stainless Steel Sponge, Course, PK2 (F17085-0000)
- ASTRO PNEUMATIC BURR BALL SHAPE 1/4" (AO2181-05)
- PFERD 5" x 1/4 Grinding Wheel, 7/8" A.H. - PSF STEEL - Type 27 (60007)
- DIABLO Grinding/Polishing Flap Disc, 7", 60G (DCX070060B01F)
- DIABLO Grinding/Polishing Flap Disc, 7", 40G (DCX070040B01F)
- DIABLO Grinding/Polishing Flap Disc, 4-1/2", 40G (DCX045040N01F)
- DIABLO Flap Disc, 40-Grit for X-Lock and All G (DCX060040X01F)
- DIABLO Grinding/Polishing Flap Disc, 4.5", 40G (DCC045040N01F)
- DIABLO Grinding/Polishing Flap Disc, 4-1/2", 80G (DCX045080N01F)
- CONTINENTAL ABRASIVES 2" Zirconia Quick change style Mini Flap Disc 80 grit (Q-FD2080)
- Diablo Flap Discs