Shop All Flap Discs
Diablo
Grinding/Polishing Flap Disc, 4-1/2", 40G
Mfr # DCX045040N01F
Zoro # G7557125
product price: $8.19
/ea
Sold in multiples of 5 for $40.95
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Zirconium Grain Blend
- Disc Dia. 4-1/2"
- Disc Type Type 29
- Grade Ultra Coarse
- Grit 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # DCX045040N01F
- Zoro # G7557125
- UPC # 008925094036
- Country of Origin United States
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 7/8" |
Details
Abrasive Material | Zirconium Grain Blend |
Disc Type | Type 29 |
Grade | Ultra Coarse |
Grit | 40 |
Operating Speed (RPM) | 13280 RPM |
Item | Grinding/Polishing Flap Disc,4-1/2",40G |
Max. RPM | 13280 |
Number of Pieces | 1 |
Description
Grinding/Polishing Flap Disc,4-1/2 In.,40G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Flap Wheel, 3 Dia, 1 W, Shk 1/4, 320 (08834135341)
- NORTON ABRASIVES Grinding Wheel, T1, 10x1-1/2x2, SC, 60G, Grn (66253161640)
- NORTON ABRASIVES Straight Cut Off Wheel, 6In, 120, 1A1R (69014192159)
- ARC ABRASIVES Bb Mfw C/F 3 X 2 X 1/4 A Med (54030203)
- DIABLO Speed Hub Flap Disc 60G (DCX045060B01F)
- DIABLO Flap Disc, 60-Grit for X-Lock and All G (DCX060060X01F)
- DIABLO Grinding/Polishing Flap Disc, 7", 60G (DCX070060B01F)
- DIABLO Flap Disc, 80-Grit for X-Lock and All G (DCX045080X01F)
- DIABLO Grinding/Polishing Flap Disc, 4-1/2", 60G (DCX045060N01F)
- DIABLO Flap Disc, 60-Grit for X-Lock and All G (DCX045060X01F)
- NORTON ABRASIVES Flap Disc, 7 In x 60 Grit, 7/8 (66623399161)
- Diablo Flap Discs