Shop All Router Bits
Diablo
Freud 5/8 in. D X 5/8 in. X 2-1/8 in. L Carbide Double Flute Straight Router Bit
Mfr # 04-136
Zoro # G606601981
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/8 in
- Shank Dia. 1/4 in
- Number of Cutters 2
- Overall Diameter 5/8 in
- Carbide Height 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diablo
- MFR # 04-136
- Zoro # G606601981
- UPC # 8925380115
- Country of Origin China
- Category Router Bits
Dimensions
Overall Length | 2-1/8 in |
Shank Dia. | 1/4 in |
Overall Diameter | 5/8 in |
Carbide Height | 3/4 in |
Details
Number of Cutters | 2 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Alloy Steel Plug Tap, 12-24 UNC (CCT1060-52)
- ECLIPSE MAGNETICS Premier Range Ciruclar Magnetic Chuck, 12" Dia (AX12C/P)
- HASSAY SAVAGE CO Collard Bushing, # I, ID10mm, L 1-1/8 In (22110)
- CASE CUTLERY Knife, Case Green & Black Micarta Large Stockman (23476)
- DIABLO Router Bit Set Gp 5Pc (DR89100)
- DIABLO Freud 3/8 in. D X 3/8 in. X 2-13/16 in. L Carbide Bearing Flush Trim Router Bit (42-100)
- DIABLO Round Ovr Bt 1-3/8Dx3/8R (DR34114)
- DIABLO STRAIGHT ROUTR BIT 1/4""D (DR04108)
- DIABLO ROUNDING OVR BT 3/4X1/8"" (DR34104)
- DIABLO FLUSH TRIM RTR BIT 1/2""D (DR44100)
- CMT Dado & Planer Bit, 1/2-Inch Shank, 1-1/2-Inch Diameter (852.504.11)
- Diablo Routers & Accessories