Shop All Router Bits
Diablo
Freud 3/8 in. D X 3/8 in. X 2-13/16 in. L Carbide Bearing Flush Trim Router Bit
Mfr # 42-100
Zoro # G106601986
$19.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2-13/16 in
- Shank Dia. 1/4 in
- Bearing Dia. (In.) 3/8 in
- Carbide Height 1 in
- Number of Cutters 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diablo
- MFR # 42-100
- Zoro # G106601986
- UPC # 8925380979
- Country of Origin China
- Category Router Bits
Dimensions
Overall Length | 2-13/16 in |
Shank Dia. | 1/4 in |
Bearing Dia. (In.) | 3/8 in |
Carbide Height | 1 in |
Overall Diameter | 3/8 in |
Details
Number of Cutters | 2 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 22-325 Concrete Placer, With Hook (22-325)
- STARRETT Shaft Alignment Clamp W/Accessories (S668A)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 9/32 (11110)
- PROTO 3/8 in Drive, 7/16 in 6 pt SAE Socket, 6 Points (J7714H)
- DIABLO Freud 1/4 in. D X 2-1/4 in. L Carbide Double Flute Straight Router Bit (04-106)
- DIABLO STRAIGHT ROUTR BIT 1/2""D (DR04132)
- DIABLO Round Ovrbt 1-1/4Dx5/16R (DR34112)
- DIABLO STRAIGHT ROUTR BIT 3/8""D (DR04124)
- DIABLO Freud 1-1/2 in. D X 1/2 in. X 2-1/2 in. L Carbide Rounding Over Router Bit (34-116)
- DIABLO Freud 1/2 in. D X 1/2 in. X 2-1/8 in. L Carbide Bearing Flush Trim Router Bit (42-106)
- VERMONT AMERICAN CT 3/8 Corebox 2F 1/4S (23122)
- Diablo Router Bits