Shop All Router Bits
Diablo
Freud 3/8 in. D X 2-1/2 in. L Carbide Double Flute Straight Router Bit
Mfr # 04-124
Zoro # G806601729
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2 in
- Shank Dia. 1/4 in
- Number of Cutters 2
- Carbide Height 1 in
- Overall Diameter 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diablo
- MFR # 04-124
- Zoro # G806601729
- UPC # 8925380078
- Country of Origin China
- Category Router Bits
Dimensions
Overall Length | 2-1/2 in |
Shank Dia. | 1/4 in |
Carbide Height | 1 in |
Overall Diameter | 3/8 in |
Details
Number of Cutters | 2 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMMYS Concrete Installation Kit (8122910)
- CS UNITEC Annular Cutter, HSS, 1-5/16" X 2" (6-1-242)
- CURRENT TOOLS 3 Piece Knock-Out Spacer Set (155-SET)
- IRWIN Tap and Die Set, 41 pc, Raw Steel (26317)
- DIABLO Router Bit Set Gp 5Pc (DR89100)
- DIABLO STRAIGHT ROUTR BIT 3/8""D (DR12110)
- DIABLO Freud 1/4 in. D X 2-1/2 in. L Carbide Up Spiral Router Bit (75-102)
- DIABLO STRAIGHT ROUTR BIT 1/8""D (DR04100)
- DIABLO Freud 1/2 in. D X 1/2 in. X 3-5/8 in. L Carbide Bearing Flush Trim Router Bit (42-114)
- DIABLO Freud 3/4 in. D X 3/4 in. X 3 in. L Carbide Double Flute Straight Router Bit (12-156)
- MAKITA Router Bit, 1/4", 1/4" SH (733001-0A)
- Diablo Routers & Accessories