Shop All Router Bits
Diablo
Freud 25/64 in. D X 1-5/8 in. L Carbide Key Hole Router Bit
Mfr # 70-104
Zoro # G206601640
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-5/8 in
- Shank Dia. 1/4 in
- Number of Cutters 2
- Carbide Height 7/16 in
- Small Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # 70-104
- Zoro # G206601640
- UPC # 8925381327
- Country of Origin China
- Category Router Bits
Dimensions
Overall Length | 1-5/8 in |
Shank Dia. | 1/4 in |
Carbide Height | 7/16 in |
Small Dia. | 3/16 in |
Overall Diameter | 25/64 in |
Details
Number of Cutters | 2 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QEP MARGIN TROWEL STEEL 6""L (42112)
- ULLMAN Pick-Up Tool w/Mirror, 10 -34.25 In, 16 lb (GMC-2)
- MILWAUKEE TOOL Guide Plate for 2-1/2" Thick Wall Core Bit (48-20-5171)
- DEWALT Track Saw Kit, Cordless, 6-1/2" Blade dia. (DCS520T1/ DCB606)
- DIABLO Freud 1-1/8 in. D X 1/4 in. X 2-3/16 in. L Carbide Beading Router Bit (36-110)
- DIABLO Freud 1/2 in. D X 1/2 in. X 3-5/8 in. L Carbide Bearing Flush Trim Router Bit (42-114)
- DIABLO MORTISING RTR BIT 3/4""D (DR16104)
- DIABLO STRAIGHT ROUTR BIT 3/8""D (DR12110)
- DIABLO Round Ovr Bt 1-1/8Dx1/4R (DR34110)
- DIABLO CHAMFER RTR BIT 1-3/4""D (DR40106)
- CMT Dowel Drill, Rght, 7/32" dia., 70mm L (311.055.11)
- Diablo Router Bits