Shop All Router Bits
Diablo
Freud 1/8 in. D X 1-3/4 in. L Carbide Double Flute Straight Router Bit
Mfr # 04-100
Zoro # G906601803
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-3/4 in
- Shank Dia. 1/4 in
- Overall Diameter 1/8 in
- Carbide Height 3/8 in
- Number of Cutters 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diablo
- MFR # 04-100
- Zoro # G906601803
- UPC # 8925380016
- Country of Origin China
- Category Router Bits
Dimensions
Overall Length | 1-3/4 in |
Shank Dia. | 1/4 in |
Overall Diameter | 1/8 in |
Carbide Height | 3/8 in |
Details
Number of Cutters | 2 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Guide Plate for 4" Thick Wall Core Bit (48-20-5174)
- WESTWARD Putty Knife, Flexible, 2", Carbon Steel (13A666)
- GEDORE Open Ended Wrench, 13mm (894 13)
- DASCO CHISEL BRICK SET 7X4"" (437-0)
- DIABLO ROUNDING OVR BT 3/4X1/8"" (DR34104)
- DIABLO Freud 1-1/4 in. D X 2-1/4 in. L Carbide Rabbeting Router Bit (32-102)
- DIABLO MORTISING RTR BIT 1/2""D (DR16100)
- DIABLO Freud 1/2 in. D X 1/2 in. X 2-1/8 in. L Carbide Double Flute Straight Router Bit (04-132)
- DIABLO Freud 1/2 in. D X 1/2 in. X 2-1/8 in. L Carbide Bearing Flush Trim Router Bit (42-106)
- DIABLO Freud 7/8 in. D X 3/16 in. X 2-3/16 in. L Carbide Rounding Over Router Bit (34-108)
- FREUD Flush Trim Router Bit, 1/2" Cutting Dia. (42-104)
- Diablo Routers & Accessories