Shop All Router Bits
Diablo
Freud 1/2 in. D X 1/4 in. X 1-13/16 in. L Carbide Round Nose Router Bit
Mfr # 18-108
Zoro # G206601978
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-13/16 in
- Shank Dia. 1/4 in
- Radius (In.) 1/4 in
- Overall Diameter 1/2 in
- Number of Cutters 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diablo
- MFR # 18-108
- Zoro # G206601978
- UPC # 8925380382
- Country of Origin China
- Category Router Bits
Dimensions
Overall Length | 1-13/16 in |
Shank Dia. | 1/4 in |
Radius (In.) | 1/4 in |
Overall Diameter | 1/2 in |
Carbide Height | 3/8 in |
Details
Number of Cutters | 2 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Roller Cabinet, 7 Drawer, Black, Steel, 18 in D x 38 in H (535364)
- MAYHEW Combination Punch Set, 24 Pieces (80040)
- WILTON C-Clamp, 8", Steel, Regular Duty, 5200 lb. (808)
- KD TOOLS Torx Bit Sockets, 1/4"Dr, 1/4"Dr, T20 (80174)
- DIABLO STRAIGHT ROUTR BIT 1/4""D (DR04108)
- DIABLO Freud 1-1/8 in. D X 1/4 in. X 2-3/16 in. L Carbide Rounding Over Router Bit (34-110)
- DIABLO CHAMFER RTR BIT 1-3/4""D (DR40106)
- DIABLO 1/2 in. D X 2-7/16 in. L Carbide Hinge Mortising Router Bit (DR16560)
- DIABLO Freud 1/4 in. D X 2-1/2 in. L Carbide Up Spiral Router Bit (75-102)
- DIABLO Freud 1/2 in. D X 1/2 in. X 3-5/8 in. L Carbide Bearing Flush Trim Router Bit (42-114)
- CMT , Solid Carbide Straight Bit, 1/4-Inch Shank, 3/16-Inch Diameter (811.047.11)
- Diablo Router Bits