Shop All Router Bits
Diablo
Freud 1/2 in. D X 1/2 in. X 2-1/8 in. L Carbide Bearing Flush Trim Router Bit
Mfr # 42-106
Zoro # G106602006
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/8 in
- Shank Dia. 1/4 in
- Bearing Dia. (In.) 1/2 in
- Carbide Height 1/2 in
- Number of Cutters 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diablo
- MFR # 42-106
- Zoro # G106602006
- UPC # 8925381006
- Country of Origin China
- Category Router Bits
Dimensions
Overall Length | 2-1/8 in |
Shank Dia. | 1/4 in |
Bearing Dia. (In.) | 1/2 in |
Carbide Height | 1/2 in |
Overall Diameter | 1/2 in |
Details
Number of Cutters | 2 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 4 Piece Cold Chisel Set (82308)
- MITUTOYO Bore Gage CG, 2.5"AX/2922AB (511-742-20)
- DRILL AMERICA .1420 HSS Straight Shank Chucking Reamer (DWRR.1420)
- HHIP 2 X 7/8 X 1" Steel V-Block Set (3402-1302)
- DIABLO Freud 25/64 in. D X 1-5/8 in. L Carbide Key Hole Router Bit (70-104)
- DIABLO Freud 1/2 in. D X 1/2 in. X 3-5/8 in. L Carbide Bearing Flush Trim Router Bit (42-114)
- DIABLO Freud 1/4 in. D X 2-1/2 in. L Carbide Double Flute Straight Router Bit (04-108)
- DIABLO Freud 3/4 in. D X 3/4 in. X 3 in. L Carbide Double Flute Straight Router Bit (12-156)
- DIABLO FLUSH TRIM RTR BIT 3/8""D (DR42102)
- DIABLO Freud 1/2 in. D X 1/2 in. X 3-1/4 in. L Carbide Bearing Flush Trim Router Bit (42-110)
- FREUD Ogee Bit (Quadra-Cut), 1-1/4" dia. (38-152)
- Diablo Routers & Accessories