Shop All Router Bits
Diablo
Freud 1/2 in. D X 1-7/8 in. L Carbide Dovetail Router Bit
Mfr # 22-104
Zoro # G106601924
$20.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1-7/8 in
- Shank Dia. 1/4 in
- Angle 14 Degrees
- Overall Diameter 1/2 in
- Number of Cutters 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diablo
- MFR # 22-104
- Zoro # G106601924
- UPC # 8925380511
- Country of Origin China
- Category Router Bits
Dimensions
Overall Length | 1-7/8 in |
Shank Dia. | 1/4 in |
Overall Diameter | 1/2 in |
Carbide Height | 1/2 in |
Details
Angle | 14 Degrees |
Number of Cutters | 2 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Cobalt Left-Hand Mechanics Length Drill Cle-Line 1880 Straw HSS-CO LHS/LHC 5/32 (C30510)
- MAKITA 18V LXT® Plate Joiner (XJP03Z)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC 23/64 (70223)
- JPW INDUSTRIES Tradesman 1765 Vise 6-1/2 Jaw Width (28807)
- DIABLO Round Ovr Bt 1-3/8Dx3/8R (DR34114)
- DIABLO Freud 1/4 in. D X 2-1/2 in. L Carbide Double Flute Straight Router Bit (04-108)
- DIABLO Freud 5/16 in. D X 2-1/2 in. L Carbide Double Flute Straight Router Bit (04-118)
- DIABLO Freud 1/2 in. D X 1/2 in. X 2-13/16 in. L Carbide Bearing Flush Trim Router Bit (42-104)
- DIABLO Freud 1-1/2 in. D X 1/2 in. X 2-1/2 in. L Carbide Rounding Over Router Bit (34-116)
- DIABLO Freud 1-5/8 in. D X 1/2 in. X 2-3/4 in. L Carbide Rounding Over Router Bit (34-126)
- CMT Dowel Drill, Rght, 10mm dia., 30mm Cut L (306.100.11)
- Diablo Router Bits