Shop All Router Bits
Diablo
Freud 1-3/8 in. D X 3/8 in. X 2-3/16 in. L Carbide Rounding Over Router Bit
Mfr # 34-114
Zoro # G906602107
$35.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-3/16 in
- Shank Dia. 1/4 in
- Radius (In.) 3/8 in
- Bearing Dia. (In.) 1/2 in
- Overall Diameter 1-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diablo
- MFR # 34-114
- Zoro # G906602107
- UPC # 8925380719
- Country of Origin China
- Category Router Bits
Dimensions
Overall Length | 2-3/16 in |
Shank Dia. | 1/4 in |
Radius (In.) | 3/8 in |
Bearing Dia. (In.) | 1/2 in |
Overall Diameter | 1-3/8 in |
Carbide Height | 5/8 in |
Details
Number of Cutters | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 1/8 in Size, Deep Socket, black oxide (6936)
- KESON Engineers and SAE Tape Measure (PGPRO181033V)
- KNIPEX Extra Long Needle Nose Pliers, 11", Stra (28 71 280)
- PROTO Locking Extension 3/8" Dr, 3 in L, 1 Pieces, Black Oxide (J5260B)
- DIABLO FLUSH TRIM RTR BIT 1/2""D (DR44100)
- DIABLO MORTISING RTR BIT 3/4""D (DR16104)
- DIABLO Freud 1/2 in. D X 1/2 in. X 3-5/8 in. L Carbide Bearing Flush Trim Router Bit (42-114)
- DIABLO Freud 1/4 in. D X 2-1/2 in. L Carbide Up Spiral Router Bit (75-102)
- DIABLO ROUNDING OVR BT 3/4X1/8"" (DR34104)
- DIABLO Freud 3/4 in. D X 3/4 in. X 2-1/8 in. L Carbide Double Flute Straight Router Bit (04-140)
- CMT Router Bit, 3-45/64in. L, 1/2in. Cut Dia. (806.629.11)
- Diablo Router Bits