Shop All Router Bit Sets
Diablo
Freud 1-3/4 in. D X 1-3/4 in. X 3-1/4 in. L Adjustable Tongue and Groove Router Bit Set 2 pc
Mfr # 99-036
Zoro # G506601432
product price: $87.97
/ea
Free Shipping & Returns
$87.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Diameter 1/2 in
- Overall Diameter 1-3/4 in
- Carbide Height 13/16 in to 1-11/32 in
- Overall Length 3-1/4 in
- Bearing Diameter 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # 99-036
- Zoro # G506601432
- UPC # 8925384410
- Country of Origin China
- Category Router Bit Sets
Dimensions
Shank Diameter | 1/2 in |
Overall Diameter | 1-3/4 in |
Carbide Height | 13/16 in to 1-11/32 in |
Overall Length | 3-1/4 in |
Bearing Diameter | 7/8 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, L-Handle, 1/2" Pin Dia. (LBL-148)
- INSIZE Screw Pitch Gage, Thread Angle 60 degrees (4820-122)
- STARRETT Radius Gage (167M-3)
- BETA Flexible Magnetic Pick Up Tool (017120012)
- FREUD Piece Undersized Plywood Bit Set (1/4" S (89-660)
- FREUD Piece Up Spiral Bit Set, 5 (90-150)
- FREUD Piece Round Over/Beading Bit Set (1/2" S (89-152)
- FREUD Piece Artisan Bit Set, 26 (92-100)
- FREUD Piece Undersized Plywood Bit Set (1/2" S (89-670)
- FREUD Piece Chamfer Bit Set, 3 (89-250)
- FREUD Piece Premier Adjustable Cabinet Bit Set (97-260)
- Diablo Routers & Accessories