Shop All Router Bits
Diablo
Freud 1-1/8 in. D X 1/4 in. X 2-3/16 in. L Carbide Rounding Over Router Bit
Mfr # 34-110
Zoro # G806601873
product price: $37.97
/ea
$37.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-3/16 in
- Shank Dia. 1/4 in
- Bearing Dia. (In.) 5/8 in
- Radius (In.) 1/4 in
- Number of Cutters 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # 34-110
- Zoro # G806601873
- UPC # 8925380696
- Country of Origin China
- Category Router Bits
Dimensions
Overall Length | 2-3/16 in |
Shank Dia. | 1/4 in |
Bearing Dia. (In.) | 5/8 in |
Radius (In.) | 1/4 in |
Overall Diameter | 1-1/8 in |
Carbide Height | 1/2 in |
Details
Number of Cutters | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4"-1/2"x18" 5Pc. HSS Extra Long Drill Bit Set Plastic Case Pouch (POUDWDDL18)
- MITUTOYO Holtest, Type Ii, R, 1.6" - 2.0" (368-869)
- LENOX 8" L x Metal Cutting Reciprocating Saw Blade (21084B818GR)
- MILWAUKEE TOOL Straight Auger For 1-1/4" Sectional Cable (48-53-4830)
- DIABLO STRAIGHT ROUTR BIT 1/2""D (DR04132)
- DIABLO Round Ovrbt 1-1/4Dx5/16R (DR34112)
- DIABLO Freud 1/4 in. D X 2-1/2 in. L Carbide Up Spiral Router Bit (75-102)
- DIABLO Freud 1-1/4 in. D X 5/16 in. X 2-3/16 in. L Carbide Rounding Over Router Bit (34-112)
- DIABLO Freud 1/4 in. D X 1-1/2 in. L Carbide Flush Trim Router Bit (64-100)
- DIABLO Freud 1/2 in. D X 1/2 in. X 2-5/8 in. L Carbide Top Bearing Flush Trim Router Bit (50-102)
- DIABLO Freud 1-3/4 in. D X 1-3/4 in. X 2-3/16 in. L Carbide Chamfer Router Bit (40-106)
- Diablo Router Bits