Shop All Router Bits
Diablo
Freud 1-1/4 in. D X 3/8 in. X 2-5/8 in. L Carbide Rounding Over Router Bit
Mfr # 34-124
Zoro # G106601542
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-5/8 in
- Shank Dia. 1/2 in
- Radius (In.) 3/8 in
- Bearing Dia. (In.) 1/2 in
- Overall Diameter 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # 34-124
- Zoro # G106601542
- UPC # 8925380740
- Country of Origin China
- Category Router Bits
Dimensions
Overall Length | 2-5/8 in |
Shank Dia. | 1/2 in |
Radius (In.) | 3/8 in |
Bearing Dia. (In.) | 1/2 in |
Overall Diameter | 1-1/4 in |
Carbide Height | 5/8 in |
Details
Number of Cutters | 4 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, Button Handle, 0.360" Tip L (LBR-SS7128)
- MAUDLIN PRODUCTS Tool Wrap, 321 SS, 50 Ft. L x 20 In. W (SSFW321-20-50)
- BONDHUS 12 Piece SAE L-Shape Hex Key Set, 16936 (16936)
- YG-1 TOOL CO 3 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T2463C)
- DIABLO Freud 3/4 in. D X 3/4 in. X 3 in. L Carbide Double Flute Straight Router Bit (12-156)
- DIABLO FLUSH TRIM RTR BIT 1/2""D (DR44100)
- DIABLO CHAMFER RTR BIT 1-3/4""D (DR40106)
- DIABLO Freud 3/4 in. D X 3/4 in. X 2-1/8 in. L Carbide Double Flute Straight Router Bit (04-140)
- DIABLO Freud 3/8 in. D X 3/8 in. X 2-13/16 in. L Carbide Bearing Flush Trim Router Bit (42-100)
- DIABLO Freud 1/2 in. D X 1/2 in. X 2-13/16 in. L Carbide Bearing Flush Trim Router Bit (42-104)
- FREUD Round Nose Router Bit, 3/8" Cutting Dia. (18-106)
- Diablo Router Bits