Shop All Router Bits
Diablo
Freud 1-1/4 in. D X 2-1/4 in. L Carbide Rabbeting Router Bit
Mfr # 32-102
Zoro # G106601504
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/4 in
- Shank Dia. 1/2 in
- Overall Diameter 1-1/4 in
- Number of Cutters 2
- Small Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # 32-102
- Zoro # G106601504
- UPC # 8925380658
- Country of Origin China
- Category Router Bits
Dimensions
Overall Length | 2-1/4 in |
Shank Dia. | 1/2 in |
Overall Diameter | 1-1/4 in |
Small Dia. | 1/2 in |
Carbide Height | 3/8 in |
Details
Number of Cutters | 2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Cordless Hammer Drill, 1/2" Chuck, 18VDC (GSB18V-490N)
- KRAFT TOOL Magnesium Smooth Blade Asphalt Lute, 36 (GG836N-01)
- WESTWARD Combination Wrench, SAE, 13/16in Size (36A182)
- ASTRO PNEUMATIC TIRE AIR BUFFER 2500 RPM W/ HOSE ADPTR (AO235B)
- DIABLO FLUSH TRIM RTR BIT 1/2""D (DR44100)
- DIABLO UP SPIRAL RTR BIT 1/4""D (DR75102)
- DIABLO Freud 1-1/4 in. D X 5/16 in. X 2-3/16 in. L Carbide Rounding Over Router Bit (34-112)
- DIABLO Freud 1/4 in. D X 1-1/2 in. L Carbide Flush Trim Router Bit (64-100)
- DIABLO CHAMFER RTR BIT 1-3/4""D (DR40106)
- DIABLO Freud 1-1/8 in. D X 1/4 in. X 2-3/16 in. L Carbide Rounding Over Router Bit (34-110)
- MILESCRAFT 3/8" Core Box Router Bit (2212)
- Diablo Router Bits