Shop All Forstner Drill Bits
Diablo
FORSTNER DRILL BIT 1/4""
Mfr # FB-001
Zoro # G500489074
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/4 in
- Shank 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diablo
- MFR # FB-001
- Zoro # G500489074
- UPC # 8925480013
- Country of Origin Austria
- Category Forstner Drill Bits
Dimensions
Size | 1/4 in |
Details
Shank | 1/4 in |
Description
1/4 Forstner Bit Diablo Series High Speed Steel Drill Clean Holes In Wood & Most Wood Products Sharp Center Spur Accurately Locates The Center Of Your Hole Use For Drilling Flat Bottom Holes Pocket Holes Or Overlapping Holes Specifications: Cut Diameter: 3/8 Overall Length: 3-1/2 Shank Diameter: 1/4.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Drive Adaptor, SAE, 1 pcs, Industrial Black (SH-130B)
- KIPP Swing Screw D=M06 Steel, Comp:Thermoplastic (K0053.06050)
- KLEIN TOOLS Grip-It Strap Wrench, 1-1/2 to 5-Inch, 12-Inch Handle (S12HB)
- KIPP Adjustable Handle, Size: 2 M08X40, Entirely Stainless Steel, Electropolished (K0124.208X40)
- DIABLO FORSTNER DRILL BIT 3/4"" (FB-005)
- DIABLO FORSTNER DRILL BIT 5/8"" (FB-004)
- DIABLO FORSTNER DRILL BIT2-1/8"" (FB-016)
- DIABLO FORSTNER DRILL BIT 1"" (FB-007)
- DIABLO FORSTNER DRILL BIT 1/2"" (FB-003)
- DIABLO FORSTNER DRILLBIT 1-3/4"" (FB-013)
- TIMBER TUFF Tenon Cutter 2" w/Forstner bit (TMC-02TCFB)
- Diablo Drill Bits